Beli replacement nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Coolant Liner (1/4 Swivel Nozzle)
    Mulai

    Rp189.900

    TRUSCO Coolant Liner (1/4 Swivel Nozzle)
    atribut:
    • Size: 1/4
    • Dimension H (mm): 41
    • Nozzle Width (mm): 41
    • Dimensions h (mm): 16
  2. TRUSCO Nozzle for Replacement
    Mulai

    Rp649.900

    TRUSCO Nozzle for Replacement
    atribut:
    • Accessories: Hose Nipple
    • Connection Diameter: PT1/4
    • Fluid: Air, Cutting Fluid
    • Material: Polyacetal Resin Use
    • Nozzle Length (mm): 330
    • Operating Temperature Range (°C): -40 - +120
    • Purpose of Use: To cool the blade edge and cool the workpiece during cutting.
    • Tip Nozzle Diameter: 1/8
  3. Nikki Coolant System Hose
    35%
    Mulai

    Rp179.900

    Nikki Coolant System Hose
    Deskripsi:
    -The joint of the fitting is hard and position retaining ability is high.
    atribut:
    • Material: Acetal Resin
  4. monotaro Coolant Hose Kit
    Mulai

    Rp239.900

    monotaro Coolant Hose Kit
    Deskripsi:
    You can use this high-quality coolant hose kit made by Nikki Co., Ltd. with confidence.This coolant nozzle hose kit has a tight fit and excellent posture retention.By combining parts, you can freely change the angle, length, and diameter.The material used is polyacetal resin (POM), which has excellent chemical resistance, impact resistance, and heat resistance.Set Content : Connector 3/8 (1 piece), Connector 1/2 (1 piece), Round nozzle 1/4 (1 piece), Round nozzle 3/8 (1 piece), Round nozzle 1/2 (1 piece), Hose 140 mm (2 pieces)
    atribut:
    • Material: Polyacetal Resin (POM)
    • Compatible Fluids: Oil, lubricants, acetone, gasoline, detergents, etc
    • Operating Pressure Range (MPa): 0.2–0.3
    • Type: 1/2 System
    • Thread Diameter: PT3/8, PT1/2
    • Maximum Pressure (MPa): 0.2–0.3
    • Number of Frames: 6
    • Operating Temperature Range (°C): Under 80
    • Temperature Range (°C): Under 80
  5. Vertex Adjustable Coolant Hoses & Valves
    Mulai

    Rp389.900

    Vertex Adjustable Coolant Hoses & Valves
    Deskripsi:
    33cm Length Hose KitAssembled with:1-1/4v Male NPT Valve1-20 Element Segments1-(1/16inch or 1/8inch or 1/4inch) Round Nozzle
  6. TRUSCO Coolant Liner (PT Connector)
    68%
    Mulai

    Rp239.900

    TRUSCO Coolant Liner (PT Connector)
    Deskripsi:
    The material uses polyacetal resin, it is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance. In addition, the operating temperature range is also wide, from -30 degree C to + 80 degree C.
    atribut:
    • Material: Polyacetal
  7. LOC-LINE LOC-LINE Swivel Nozzle
    Mulai

    Rp399.900

    LOC-LINE LOC-LINE Swivel Nozzle
    atribut:
    • Estimated continuous work amount (1 charge): Screw tightening
    • Charging Time: 22 minutes
    • Maximum tightening torque (N ・ m): 150
    • No-load Rotation Medium Speed (rpm): 0 to 2200
    • No-load Rotation Strong Speed (rpm): 0 to 2700
    • No-load Rotation Weak Speed (rpm): 0 to 1300
    • Number of Hits Medium (minute): 0-2400
    • Number of Hits Strong (minute): 0 to 3200
    • Number of Hits Weak (minute): 0-1200
    • Overall length x height x width (mm): 171 x 250 x 79
  8. monotaro Coolant Hose
    Mulai

    Rp129.900

    monotaro Coolant Hose
    atribut:
    • Applicable Fluid: Oil, lubricants, acetone, gasoline, detergents, etc.
    • Inside Diameter (Ø mm): 6.3
    • Material: Polyacetal Resin (POM)
    • Maximum Pressure (MPa): 0.2–0.3
    • Minimum Bending Radius (mm): Approx. 33.5
    • Number of Frames: 10
    • Operating Pressure Range (MPa): 0.2–0.3
    • Operating Temperature Range (°C): Under 80
    • Outer Diameter (φmm): 16
    • Overall Length (mm): 140
    • Temperature Range (°C): Under 80
    • Type: 1/4 System
  9. TRUSCO Coolant Liner (Hose)
    Mulai

    Rp1.699.900

    TRUSCO Coolant Liner (Hose)
    atribut:
    • Length (m): 1.5
  10. TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)
    Mulai

    Rp92.900

    TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  11. TRUSCO Coolant Liner (Hose Coil)
    71%
    Mulai

    Rp6.099.900

    TRUSCO Coolant Liner (Hose Coil)
    atribut:
    • Length (m): 15
    • Material: Polyacetal
  12. monotaro.id Magnetic Stand Type Coolant Nozzle
    Mulai

    Rp599.900

    monotaro.id Magnetic Stand Type Coolant Nozzle
    Deskripsi:
    Set Content:Magnet base x 1, mounting seat x 1, bamboo joint x 1, hose x 1, connector x 1, inline valve x 1, round nozzle x 3
    atribut:
    • Material: Hose, connector, in-line valve, round nozzle: Polyacetal resin (POM)
    • Inner Diameter (Φmm): Hose/Round nozzle: 6.3, Round nozzle: 1.5/3.2/6.3, Bamboo joint: 6
    • Mounting Seat Height (mm): 28
    • Total Length (mm): 374
    • Type: 1/4 system
  13. WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    atribut:
    • Main Abrasive Material: Brown Fused Alumina Oxide
  14. TRUSCO Coolant Liner (Valve Male Screw Type)
    54%
    Mulai

    Rp999.900

    TRUSCO Coolant Liner (Valve Male Screw Type)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  15. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  16. Vessel Gun Type Ionizer (Pistol Lem)
    Mulai

    Rp11.999.900

    Vessel Gun Type Ionizer (Pistol Lem)
    atribut:
    • Power Supply: DC24V +/-5%
    • Current Consumption Typ: 85 mA
    • Dacay Time: 10 sec or less
    • Ion Balance: within +/-10V
    • Maximum Fan Speen (L/minute): 200
    • Weight (g): 200
    • Noise Level (dBa): 92
  17. Nikki Magnetic Stand Type Coolant Nozzle
    Mulai

    Rp609.900

    Nikki Magnetic Stand Type Coolant Nozzle
    atribut:
    • Link: 17
    • Material: Acetal resin
    • Nominal Size: 1/4
    • Number of Nozzles: 1
  18. Joyko Dispenser Isolasi
    31%
    Rating:
    100% of 100
    (21)
    Mulai

    Rp7.900

Daftar Harga replacement nozzle Terbaru October 2026
TRUSCO Coolant Liner (1/4 Swivel Nozzle)Rp189.900
TRUSCO Nozzle for ReplacementRp649.900
TRUSCO Coolant Liner (Hose Kit)Rp309.900
Nikki Coolant System HoseRp179.900
monotaro Coolant Hose KitRp239.900
Vertex Adjustable Coolant Hoses & ValvesRp389.900
TRUSCO Coolant Liner (PT Connector)Rp239.900
LOC-LINE LOC-LINE Swivel NozzleRp399.900
Wipro Flexible Engine Cooling Hose (Selang Pendingin)Rp269.900
monotaro Coolant HoseRp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)